Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Vinyl Padded Stool - Backless - Gray

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

30" Vinyl Padded Stool - Backless - Gray

Item #: WBB2222430

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.50 Save up to 33%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
30" Vinyl Padded Stool - Backless - Gray

The fortified construction and soft comfort of the 6400 Series heavy-duty padded stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. This reliable stool features a strong frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted through the steel pan are 1/2"-thick black vinyl cushioning that will provide years of dependable use. Footrest ring is securely bonded to each leg with four spotwell contact points.

Product Specifications

    • BRANDNational Public Seating®
    • WIDTH INCHES16-1/2
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES30
    • ARM TYPEArmless
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONVinyl
    • STYLEShop Stool
    • LIMITED WARRANTY10 Years
    • SEAT COLORGray
    • CAPACITY LBS.300
    • CAL117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • BASE4 Legged
    • WITH CASTERSNo
    • CERTIFIED/APPROVEDMAS Certified Green, AMSI/BIFMA Rated
    • MANUFACTURERS PART NUMBER6430

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!