Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto® Heavy Duty Trolley Stool - Steel - Vinyl - Black
See all 3 items in product family

Proto® Heavy Duty Trolley Stool - Steel - Vinyl - Black

Item #: WBB944653

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $356.53 Save up to 53%
Price: $167.95
Product Information
Customer Review
Product Q&A
Accessories
Proto® Heavy-Duty Tool Trolley, 300 lb Capacity

  • 300 lbs. seating capacity.
  • 18" seating height.
  • 1" chrome finished tubular steel constructed frame.
  • 3" industrial grade hard floor casters, 2 with brakes.
  • Comfortable 16" x 16" x 3-1/2" thick vinyl fabric over foam seat.
  • Contoured 12" x 6" x 2-1/2" thick vinyl over foam back.
  • 12" x 18" x 1-3/4" heavy-duty stamped steel tool tray.


  • Product Specifications

      • WIDTH INCHES16
      • HEIGHT INCHES36
      • ARM TYPEArmless
      • BRANDProto®
      • DESCRIPTIONProto® Heavy-Duty Tool Trolley, 300 lb Capacity
      • FRAME COLORChrome
      • FRAME CONSTRUCTIONSteel
      • SEAT CONSTRUCTIONVinyl
      • STYLEHeavy Duty Stool
      • SEAT HEIGHT MAXIMUM INCHES18
      • SEAT HEIGHT MINIMUM INCHES18
      • BASE4 Legged
      • SEAT COLORBlack
      • MANUFACTURERS PART NUMBERJFC1010
      • BACK TYPEMid Back
      • WITH CASTERSYes

    Avg. Customer Rating: (2 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    2 Results

    Just right

    Your review: Easy to assemble, exactly as described, shipped on time

    Pros: Would recommend to a friend or colleague

    Cons: Nothing negative

    Is this review helpful?

    Sturdy Stool

    Your review: Top notch and well built, I couldn't as for a better stool.

    Is this review helpful?

    Sort by: 
    1 ...

    2 Results

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.204.106.194:46