Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
80/20 1010-145 1" X 1" T-Slotted Profile, 145" Stock Bar
See all 25 items in product family

80/20 1010-145 1" X 1" T-Slotted Profile, 145" Stock Bar

Item #: WBB797095

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $36.95 ea.
5+ $33.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
80/20 1010-145 1" X 1" T-Slotted Profile, 145" Stock Bar

Features:
  • No welding - no fighting heat stress or warpage
  • No priming or painting
  • Lightweight, easy to machine
  • Uses standard fractional or metric fasteners
  • Less engineering time required
  • Easy to fabricate; only simple hand tools required
  • T-slot technology is industry accepted
  • Great aesthetic value
  • No expansive fabricationg equipment required
  • Easily reconfigured for design changes


Product Specifications

    • LENGTH INCHES145
    • WIDTH INCHES1
    • HEIGHT INCHES1
    • COLORClear
    • BRAND80/20 Inc.
    • CONSTRUCTION6105-T5 Aluminum
    • ESTIMATED AREA.4379 Sq. In.
    • FINISH TYPEAnodize
    • MANUFACTURERS PART #1010-145
    • MODULUS OF ELASTICITY10,200,000 Lbs. / Sq. In.
    • MOMENT OF INERTIA IX.0442 cm4
    • MOMENT OF INERTIA IY.0442 cm4
    • SERIES10 Series
    • WEIGHT LBS6.16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!