Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Struts & Framing


(1,313 Items)
Sub Category
Unistrut (186)
Remove
Unistrut 1-5/8" Channel Nut P1008EG, Electro-Galvanized, 3/8-16
Remove

      Items
Unistrut 1-5/8" Channel Nut P1008EG, Electro-Galvanized, 3/8-16 Unistrut 1-5/8" Channel Nut P1008EG, Electro-Galvanized, 3/8-16


Unistrut 1-5/8" Channel Nut P1008EG, Electro-Galvanized, 3/8-16
Unistrut 1-5/8" Channel Nut P1008EG, Electro-Galvanized, 3/8-16
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB709464
Quantity Discount
QTY Price
1-100 $1.23 ea.
101+ $1.14 ea.
(Sold in qty of 100, starting at $123.00/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Unistrut 1-5/8" Channel Nut P1008EGs, Electro-Galvanized, 3/8"-16

Unistrut Nuts are case hardened and have unified coarse screw heads. Hardware and other supports and accessories are high quality system components that are designed to work with the Unistrut (R) framing system. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications
COLOR FINISH Electroplated Zinc
BRAND Unistrut
DESCRIPTION Channel Nut
MANUFACTURERS PART NUMBER P1008EG
SIZE 3/8-16
WEIGHT LBS 0.1
USE WITH Unistrut P1000, P1100, P2000, P3000 Struts
PACKAGE QUANTITY 100


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Unistrut 1-5/8" x 7/8" x 10 ft Metal Channel P3300T10PG, 12 Gauge, Slotted

Unistrut 1-5/8" x 7/8" x 10 ft Metal Channel P3300T10PG, 12 Gauge, Slotted

From $14.75
select
Qty: Add to Cart
Unistrut Hex Head Cap Screw HHCS037125EG,3/8-16 x 1-1/4"

Unistrut Hex Head Cap Screw HHCS037125EG,3/8-16 x 1-1/4"

From $0.19
select
Qty: Add to Cart
Unistrut 1-5/8" O.D. Tubing Clamp P2028EG, Electro-Galvanized, 3/4"

Unistrut 1-5/8" O.D. Tubing Clamp P2028EG, Electro-Galvanized, 3/4"

From $1.49
select
Qty: Add to Cart
Unistrut 1-5/8" 90° Fitting P1068EG, 2 Hole, Electro-Galvanized

Unistrut 1-5/8" 90° Fitting P1068EG, 2 Hole, Electro-Galvanized

From $1.73
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)