Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut 1-5/8" Conduit Emt Clamp P1431eg, Electro-Galvanized, 2" - Pkg Qty 100
See all 37 items in product family

Unistrut 1-5/8" Conduit Emt Clamp P1431eg, Electro-Galvanized, 2" - Pkg Qty 100

Item #: WBB709460

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.10 each

Sold in packages of 100

Qty Price
1 $210.00/ pkg.
2+ $200.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" Conduit EMT Clamp P1431EG, Electro-Galvanized, 2"

Unistrut Clamps are punch-press made and conform to ASTM specifications and are high quality system components that are designed to work with the Unistrut (R) framing system. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications

    • WIDTH INCHES1-1/4
    • COLOR FINISHElectroplated Zinc
    • BRANDUnistrut
    • DESCRIPTIONConduit EMT Clamp
    • MANUFACTURERS PART NUMBERP1431EG
    • PACKAGE QUANTITY100
    • PIPE SIZE2"
    • USE WITHP1000
    • WEIGHT LBS0.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed