Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut 1-5/8" Swivel Plate P2324eg, 3 Hole, Electro-Galvanized - Pkg Qty 25
See all 78 items in product family

Unistrut 1-5/8" Swivel Plate P2324eg, 3 Hole, Electro-Galvanized - Pkg Qty 25

Item #: WBB709585

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 25

Qty Price
1 $197.50/ pkg.
2+ $190.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" Swivel Plate P2324EG, 3 Hole, Electro-Galvanized

Fittings are punch-press made and conform to ASTM specifications. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications

    • LENGTH9/16"
    • COLOR FINISHElectroplated Zinc
    • BRANDUnistrut
    • DESCRIPTIONSwivel Plate Fitting
    • MANUFACTURERS PART NUMBERP2324EG
    • NUMBER OF HOLES3
    • PACKAGE QUANTITY25
    • WEIGHT LBS0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed