Unistrut 1-5/8" X 1-5/8" X 10 Ft Metal Channel P1000t10gr, 12 Gauge, Slotted - Pkg Qty 10
See all 11 items in product family

Unistrut 1-5/8" X 1-5/8" X 10 Ft Metal Channel P1000t10gr, 12 Gauge, Slotted - Pkg Qty 10

Item #: WBB709614

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 10

Qty Price
1-5 $200.00/ pkg.
6+ $192.50/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" x 1-5/8" Metal Framing Channel P1000T10GR, 12 Gauge, Slotted

Channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Perma-Green® III: Unistrut Perma-Green III is a factory applied, electro-deposition acrylic coating with superior rust protection and fade-resistance. The acrylic coating is a proprietary formulation and is essentially "heavy-metal"free. The electrodeposition coating process provides a smooth, hard, durable surface which is completely cured. This inhibits introduction of airborne contaminates which can adversely affect sensitive manufacturing environments.

Product Specifications

    • LENGTH10'
    • COLOR FINISHPerma-Green® III
    • BRANDUnistrut
    • DESCRIPTIONSlotted Channel
    • GAUGE12
    • MANUFACTURERS PART NUMBERP1000T10GR
    • PACKAGE QUANTITY50
    • SERIESP1000T
    • SIZE1-5/8" x 1-5/8"
    • TYPESingle
    • WEIGHT LBS3.7
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed