Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versabar 4 Hole 45 Degree Open Angle - Pkg Qty 50
See all 33 items in product family

Versabar 4 Hole 45 Degree Open Angle - Pkg Qty 50

Item #: WBB768653

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.10 each

Sold in packages of 50

Qty Price
1 $205.00/ pkg.
2+ $192.50/ pkg.
Product Information
Product Q&A
Versabar 4 Hole 45 Degree Open Angle

4 Hole 45 Degree Open Angle.

Product Specifications

    • COLOR FINISHZinc Plated
    • BRANDVersabar Corp.
    • CONSTRUCTIONSteel
    • DESCRIPTIONOpen Angle
    • MANUFACTURERS PART NUMBERVF-3402-45
    • THICKNESS INCHES1/4
    • TYPE45 Degree
    • PACKAGE QUANTITY50
    • NUMBER OF HOLES4
    • LENGTH INCHES3-1/2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.