Cleaning Brushes
Diameter
Bristle Material
Type
Size
Length
Depth
Width
Material
Height
Color
Style
Price
Color
Blue
Bristle Material
Polyester
Width
29/32 in
Material
Steel/Polypropylene
Bristle Material
Plastic
Width
4 in
Material
Plastic
Carlisle Toothbrush Style Maintenance Utility Brush w/Nylon Bristles 7" - 4067400 - Pkg Qty 12
Bristle Material
Plastic
Width
1/2 in
Material
Nylon
Color
Red
Bristle Material
Plastic
Width
10 in
Material
Plastic
Color
Green
Bristle Material
Plastic
Width
2 in
Material
Plastic
Color
Blue
Bristle Material
Polypropylene
Width
5-7/64 in
Material
Polypropylene /Stainless Steel (Staples)