Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Easy II Holder - 35 x 3-1/2

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

3M Easy II Holder - 35 x 3-1/2

Item #: WBB260400

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $55.95 ea.
2+ $54.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M Easy II Holder - 35 x 3-1/2

Lightweight holders for use with 3M Easy Trap Duster Cloths. Use both sides of dusting cloth without touching it. Hook and loop material holds duster cloth. 35" x 3-1/2" x 1-5/8". Sold 1 holder per case.

Product Specifications

    • LENGTH INCHES35
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES1-5/8
    • COLOR FINISHBlack
    • BRAND3M™
    • DESCRIPTIONEasy Trap Holder
    • MANUFACTURERS PART NUMBER55936
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed