Table & Chair Sets
Shape
Number of Seats
Top Color Family
Brand
Top Material
Leg Type
Frame Material
Type
Length
Width
Material
Depth
Height
Capacity
Color
Price
Height
29 in
Length
42 in
Top Color Family
Maple
Width
42 in
Premier Hospitality 36" Square Table & Ladder Back Chair Set, Mahogany/Slate Blue Vinyl Chair
Height
29 in
Length
36 in
Top Color Family
Mahogany
Width
36 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Maple Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Maple
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Cherry
Width
42 in
Height
29 in
Length
42 in
Top Color Family
Teak
Width
42 in
KFI 42" Round Dining Table & 4 Barstool Set, Designer White Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
KFI Table 72"W x 36"D x 31-3/4"H with 4 Chairs, Natural Table w/ Navy Poly Chairs
Height
31-3/4 in
Width
72 in
KFI Steel Frame White Table on Casters 72"W x 36"D x 31-3/4"H with 4 Navy Poly Chairs
Height
31-3/4 in
Width
72 in
KFI 42" Round Dining Table & 4 Barstool Set, Designer White Table With Espresso Stools
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
31-3/4 in
Width
42 in
Flash Furniture 47.25" Rectangle Plastic Height Adjustable Activity Table Set with 6 Chairs - Red
Height
14-1/2 - 23-1/2 in
Length
47-1/4 in
Top Color Family
Gray
Width
23-5/8 in
Premier Hospitality 36" Square Table & Barstools W/Ladder Back, Gray Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
41 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
42 in
Length
42 in
Top Color Family
Maple
Width
42 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Cherry Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Cherry
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Natural
Width
42 in
Height
41 in
Length
42 in
Top Color Family
Espresso
Width
42 in
Height
41 in
Length
36 in
Top Color Family
Espresso
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Graphite Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Graphite
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Height
29 in
Length
72 in
Top Color Family
White
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Height
41 in
Length
20.5 in
Top Color Family
Maple
Width
20.5 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Graphite Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Graphite
Width
36 in
Flash Furniture 26-5/8'' Rectangle Plastic Height Adjustable Activity Table Set with 2 Chairs - Blue
Height
14-1/2 - 23-3/4 in
Length
26-5/8 in
Top Color Family
Gray
Width
21-7/8 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
41 in
Length
36 in
Top Color Family
White
Width
36 in
Height
41 in
Length
36 in
Top Color Family
White
Width
36 in
Height
29 in
Length
36 in
Top Color Family
White
Width
36 in
Flash Furniture 48"L Rectangle Plastic Height-Adjustable Activity Table Set with 6 Chairs - Red
Height
14-1/2 - 23-3/4 in
Length
48 in
Top Color Family
Red
Width
24 in
Flash Furniture 47.25" Rectangle Plastic Height Adjustable Activity Table Set with 6 Chairs - Blue
Height
14-1/2 - 23-1/2 in
Length
47-1/4 in
Top Color Family
Gray
Width
23-5/8 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Cherry Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Cherry
Width
42 in
KFI Table 72"W x 36"D x 31-3/4"H with 4 Chairs, Natural Table w/ Black Poly Chairs
Height
31-3/4 in
Width
72 in
Height
41 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
42 in
Length
36 in
Top Color Family
Teak
Width
36 in