Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Lite ABS Folding Tables - Rectangle - 18"X 96" Black Texture

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Mity-Lite ABS Folding Tables - Rectangle - 18"X 96" Black Texture

Item #: WBB491844

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $428.00 Save up to 40%
Qty Price
1-11 $269.95 ea.
12+ $256.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Mity-Lite ABS Folding Tables set the market standard for lightweight durability. Available in a multitude of sizes, shapes, textures and color options, this classic continues to meet any table need and delivers the best return on investment. Backed by an unbeatable 15-year warranty and world-class customer support, Mity-Lite ABS tables are perfect for high-use, high-turn areas and provide years of reliable service.

Watch Video Below


Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • COLOR FINISHBlack
    • BRANDMity-Lite
    • CONSTRUCTIONABS Plastic
    • SURFACEABS Plastic
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERRT1896BLK1
    • PACKAGE QUANTITY1
    • CAPACITY LBS2000
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • LEG TYPEFixed
    • WEIGHT LBS37
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.