Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Lite ABS Folding Tables - Rectangle - 30"X 96" Black Texture - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Mity-Lite ABS Folding Tables - Rectangle - 30"X 96" Black Texture - Pkg Qty 4

Item #: WBB491831

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,944.00 Save up to 33%
$339.95 each

Sold in packages of 4

Qty Price
1-3
$1,359.80/ pkg.
3+ $1,295.80/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Mity-Lite ABS Folding Tables set the market standard for lightweight durability. Available in a multitude of sizes, shapes, textures and color options, this classic continues to meet any table need and delivers the best return on investment. Backed by an unbeatable 15-year warranty and world-class customer support, Mity-Lite ABS tables are perfect for high-use, high-turn areas and provide years of reliable service.

Watch Video Below


Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • COLOR FINISHBlack
    • BRANDMity-Lite
    • CONSTRUCTIONABS Plastic
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERRT3096BLK1
    • TYPEFolding Table
    • CAPACITY LBS2000
    • TOP CONSTRUCTIONABS Plastic
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • LEG TYPEFixed
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack
    • MINIMUM TABLE HEIGHT INCHES29
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.