Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Awnings & Door Canopies (43)
Remove
Arrow Shed 10' x 10' Attached Carport
Remove

      Items
Arrow Shed 10' x 10' Attached Carport Arrow Shed 10' x 10' Attached Carport


Arrow Shed 10' x 10' Attached Carport
Arrow Shed 10' x 10' Attached Carport
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB457039
FREE Shipping within the contiguous US
Price: $717.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Arrow Shed 10' x 10' Attached Carport

Available in 10' x 20' or 10' x 10' sizes. Easy assembly. All parts are pre-cut and pre-drilled. Strong Vinyl-coated steel finish. Perfect for your house or trailer home. Can withstand snow-load of 20 lbs/sq ft. Icludes Anchors. Backed by a 15-year Limited Warranty.



Click for Delivery Instructions
Product Specifications
LENGTH FEET 10'
WIDTH FEET 10'
CAPACITY CUBIC FEET 848
ASSEMBLY Unassembled
BRAND Arrow Sheds
CONSTRUCTION Vinyl Coated Steel
INSIDE DEPTH FEET 9' 11-1/4"
INSIDE PEAK HEIGHT 8' 6"
INSIDE WIDTH FEET 9' 11"
LIMITED WARRANTY 15 Year
MANUFACTURERS PART NUMBER PC1010
STYLE Patio Cover
WEIGHT LBS 251


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Arrow Shed Concrete Anchor Kit

Arrow Shed Concrete Anchor Kit

FREE Shipping
From $43.95
select
Qty: Add to Cart
6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

From $24.25
select
Qty: Add to Cart
30" 9mm Hook Bungie Cord - Package of 10

30" 9mm Hook Bungie Cord - Package of 10

From $7.30
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Arrow Shed Attic Storage Kit

Arrow Shed Attic Storage Kit

FREE Shipping
From $67.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)