Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Black Pine® Nitestar® Oversized Sleeping Bag 30000, Summer, 20°F, Green

Item #: WBB963861

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.80 Save: up to 29%
Price: $91.95
Product Information
Product Q&A
Black Pine® Nitestar® Oversized Sleeping Bag 30000, Summer, 20°F, Green

All Blackpine® sleeping bags are made with the best materials out there to give you the best bag for your money. Once you sleep in one of our bags, you will never want to sleep in any other camping bag again! We fill all of our Blackpine® bags with hyperloft, which acts and feels like down, but keeps you warm even when wet. With most of our bags, you don't even need an pad underneath it, they are that comfortable!

Product Specifications

  • LENGTH FEET7-13/16
  • WIDTH FEET3-1/4
  • CAPACITYSingle Person
  • CANOPY COLORGreen
  • BRANDBlack Pine®
  • MANUFACTURERS PART NUMBER30000
  • STYLENitestar®
  • TYPEOversized Sleeping Bag, 20°F
  • WEIGHT LBS7.8
  • TEMPERATURE RATING °F20
  • SLEEPING BAG MATERIALHyperloft
  • SEASONAL USESummer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.