Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RV and Boat Storage Building 14'W x 16'H x 44'L - Silver/White
See all 4 items in product family

RV and Boat Storage Building 14'W x 16'H x 44'L - Silver/White

Item #: WBB362189

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,161.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
RV and Boat Storage Building 14'W x 16'H x 44'L - Silver/White

Most economical protection for your RV, boat or motor home. Frame is manufactured from our 14 gauge, 1.90OD Allied Gatorshield structural steel tubing. 7.5oz, 16mil silver/white cover has a long life expectancy. One solid end and one end with a 10'W x 12'6H door. Rafter spacing 4'. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B381149 B354301 or B354299.

Documents are in PDF format

Product Specifications

    • LENGTH FEET44'
    • WIDTH FEET14'
    • HEIGHT FEET16'
    • CAPACITY CUBIC FEET9856
    • CANOPY COLORSilver/White
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL7.5 oz, 16 mil Polyethylene
    • CANOPY STYLEOne Solid End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1-15/16" OD Steel Pipe
    • LIMITED WARRANTYClass VIII
    • MANUFACTURERS PART NUMBER105599
    • OPENING (WxH)10' x 12' 6"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT16'
    • RAFTER SPACING4'
    • STYLERound
    • TYPEGarages-Cars, Boats and RV's
    • WEIGHT LBS1612

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed