Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,482 Items)
Sub Category
Canopies-Fixed Leg (343)
Remove
30x40 Canopy White Replacement Cover for 2-3/8" Frame
Remove

      Items
30x40 Canopy White Replacement Cover for 2-3/8" Frame 30x40 Canopy White Replacement Cover for 2-3/8" Frame


30x40 Canopy White Replacement Cover for 2-3/8" Frame
Email This Page Printer Friendly Version
30x40 Canopy White Replacement Cover for 2-3/8" Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB236143
Price: $341.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover.Our covers are the same heavy duty UV treated, heat welded, valance design of the original. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install cover goes up fast with bungee fasteners. Package Includes (1) One-piece white polyethylene cover for 2-3/8" diameter frame.

Product Specifications
LENGTH FEET 40'
WIDTH FEET 30'
CANOPY COLOR White
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FOR USE WITH 2-3/8" OD Steel Pipe
MANUFACTURERS PART NUMBER 725231
STYLE Replacement Cover


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Patio Outdoor Ashtray With Table White

Patio Outdoor Ashtray With Table White

From $40.95
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

From $259.95
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)