Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x20 Popup Canopy - Desert Bronze Cover
See all 66 items in product family

10x20 Popup Canopy - Desert Bronze Cover

Item #: WBB431211

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 392.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
10x20 Popup Canopy - Desert Bronze Cover

Bigger Pop-Up. Delivers 200 Sq. Feet of Coverage The biggest pop-up on the market. The new Pro Series 10' x 20' Truss Top Pop-Up combines expansive truss design, quality construction and show room good looks in one great to go unit. Sturdy beam welded tube steel design with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Innovative triple truss design adds strength and stability.

Documents are in PDF format

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET11' 2"
    • CANOPY COLORDesert Bronze
    • # OF LEGS/POLES6
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22583
    • SERIESPro
    • SIDEWALL HEIGHT6' 11"
    • TYPEStraight Leg
    • WEIGHT LBS122
    • CANOPY LEG STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed