Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Canopies-Portable (74)
Remove
10x20 S T Popup Canopy - Green Cover w/Black Roller Bag
Remove

      Items
10x20 S T Popup Canopy - Green Cover w/Black Roller Bag 10x20 S T Popup Canopy - Green Cover w/Black Roller Bag


10x20 S T Popup Canopy - Green Cover w/Black Roller Bag
10x20 S T Popup Canopy - Green Cover w/Black Roller Bag
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB235998
List Price $299.99    Save 12%
Price: $262.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Bigger Pop-Up Delivers 200 Sq Ft of Coverage! The biggest pop-up on the market, The new Pro Series 10' x 20' Truss Top Pop-Up combines expansive truss design, quality construction and show room good looks in one great to go unit. Sturdy beam welded tub performance synthetic joint components is bonded with Dupont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Innovative triple truss design adds strength and stability.

Product Specifications
LENGTH FEET 20'
WIDTH FEET 10'
HEIGHT FEET 11' 2"
CANOPY COLOR Green
# OF LEGS/POLES 6
ASSEMBLY Unassembled
BRAND Shelterlogic
CANOPY MATERIAL Polyester
CANOPY STYLE Collapsible
CAPACITY SQUARE FEET 200
CONSTRUCTION Polyester / Polyurethane / Steel
FRAME CONSTRUCTION Steel Pipe
MANUFACTURERS PART NUMBER 22582
SERIES Pro
SIDEWALL HEIGHT 6' 3"
STYLE Truss Top
TYPE Straight Leg
WEIGHT LBS 122


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

Lifetime® Yard Cart Heavy Duty Wheelbarrow & Lawn Tractor Trailer

From $259.95
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon

From $159.95
select
Qty: Add to Cart
Patio Outdoor Ashtray With Table White

Patio Outdoor Ashtray With Table White

From $40.95
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Brown 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)