Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12x12 Straight Leg Canopy - Desert Bronze Cover
See all 66 items in product family

12x12 Straight Leg Canopy - Desert Bronze Cover

Item #: WBB431194

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 298.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
12x12 Straight Leg Canopy - Desert Bronze Cover

Bigger. Better. 12' x 12' Open Top Pro. Our widest Open Top Pro Pop-Up. Combines sturdy construction, quality features and stylish design in one easy up unit. Perfect as a vendor or special event canopy. Built with a sturdy, high grade, beam welded tubular steel frame with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Decorative open top frame design provides unobstructed interior head room. Four point height adjustable legs.

Documents are in PDF format

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET12'
    • HEIGHT FEET10' 8"
    • CANOPY COLORDesert Bronze
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22542
    • SERIESPro
    • SIDEWALL HEIGHT6' 11"
    • TYPEStraight Leg
    • WEIGHT LBS69
    • CANOPY LEG STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed