Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goliath™ Instant Canopy With Sides 10'L x 10'W - White
See all 14 items in product family

Goliath™ Instant Canopy With Sides 10'L x 10'W - White

Item #: WBB360468

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $486.95
Product Information
Customer Review
Product Q&A
Accessories
Goliath™ Instant Canopy With Sides 10'L x 10'W - White

Aluminum frame is lightweight and provides commercial strength. Legs have push button release for easy set up and dismantle. Center truss construction offers superior strength. Durable 500D Polyester cover for years of use. 4 sidewalls each have middle zipper for access. Includes heavy duty roller bag and ground stakes.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET6' 9"
    • CAPACITY CUBIC FEET56
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • APPROVALCPAI-84 Sect. 6 Flame Retardant
    • ASSEMBLYUnassembled
    • BRANDKing Canopy
    • CANOPY MATERIALCommercial Duty 500 Denier
    • CAPACITY SQUARE FEET100
    • DESCRIPTIONInstant Canopy With Sides
    • FRAME CONSTRUCTIONCommercial Aluminum
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER209162
    • PACKAGE QUANTITY1
    • SERIESGoliath
    • SIDEWALL HEIGHT7' 8"
    • STYLEInstant Canopy With Sides
    • TYPEStraight
    • USE ANCHOR KITIncluded
    • WEIGHT LBS87

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:62