Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Econoline Storage Building 20'W x 12'H x 30'L White Freestanding
See all 76 items in product family

Econoline Storage Building 20'W x 12'H x 30'L White Freestanding

Item #: WBB362161

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,907.00
Product Information
Customer Review
Product Q&A
Accessories
Econoline Storage Building 20'W x 12'H x 30'L White Freestanding

Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Freestanding style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil white premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.

Documents are in PDF format

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET20'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET7200
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1.66" OD Steel Pipe
    • LIMITED WARRANTYClass IX
    • MANUFACTURERS PART NUMBER108296FW
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING5'
    • STYLEFreestanding
    • TYPEStorage Buildings
    • WEIGHT LBS806

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!