Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Boy Building 26'W x 20'6"H x 30'L White
See all 24 items in product family

High Boy Building 26'W x 20'6"H x 30'L White

Item #: WBB361803

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,087.00
Product Information
Customer Review
Product Q&A
Accessories
High Boy Buildings are constructed with 14 gauge Allied Gatorshield® structural steel tubing for long lasting durability.

High-quality buildings house RVs and other tall equipment up to 20 1/2 feet high. 24 ml premium poly cover resists environmental elements. At 26 feet wide by 30 feet long, this style provides ample storage. Heavy-duty mounting feet feature pre-drilled fastening holes for easy assembly. Color is White.

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET26'
    • HEIGHT FEET20' 6"
    • CAPACITY CUBIC FEET15990
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz, 24 mil Polyethylene
    • CANOPY STYLEOpen Ends
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION2" OD Square Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBER115402W
    • PACKAGE QUANTITY1
    • PEAK HEIGHT20' 6"
    • RAFTER SPACING10'
    • STYLERound
    • TYPEStorage Buildings
    • WEIGHT LBS2418

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed