Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Side Panel 7'5" H x 15'1"L White
See all 2 items in product family

Side Panel 7'5" H x 15'1"L White

Item #: WBB361978

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 282.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Side Panel 7'5" H x 15'1"L White

Removable sidewall curtain panels allow for flow-through ventilation and easy viewing access. 12 are required to cover all sides of the arena.

Product Specifications

    • LENGTH FEET15' 1"
    • HEIGHT FEET7' 5"
    • CANOPY COLORWhite
    • ASSEMBLYAssembled
    • BRANDClearSpan
    • CANOPY MATERIAL22 oz, 23.2 mil Polyethylene
    • COUNTRY OF ORIGINUnited States
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER106660W
    • PACKAGE QUANTITY1
    • TYPEArena Side Panel
    • WEIGHT LBS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!