Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard 26'W Solid End Panel - Green for Econoline buildings
See all 33 items in product family

Standard 26'W Solid End Panel - Green for Econoline buildings

Item #: WBB362076

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 326.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Standard 26'W Solid End Panel - Green for Econoline buildings

Econoline green solid end panel fits Econoline buildings. End frame kit is not included.

Product Specifications

    • LENGTH FEET8'
    • WIDTH FEET26'
    • HEIGHT FEET12'
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • COUNTRY OF ORIGINUnited States
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER108314SN
    • PACKAGE QUANTITY1
    • STYLEStandard
    • SUGGESTED USE26' W Econoline Building
    • TYPESolid End Panel
    • WEIGHT LBS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed