Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,477 Items)
Sub Category
Covers-Vehicles (365)
Remove
DogAbout Quick-Fit Bench Seat Cover, 44" L x 52" W
Remove

      Items
DogAbout Quick-Fit Bench Seat Cover, 44" L x 52" W DogAbout Quick-Fit Bench Seat Cover, 44" L x 52" W


DogAbout Quick-Fit Bench Seat Cover, 44" L x 52" W
Email This Page Printer Friendly Version
DogAbout Quick-Fit Bench Seat Cover, 44" L x 52" W
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB449716
Quantity Discount
QTY Price
1-2 $41.95 ea.
3+ $39.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DogAbout Quick-Fit Bench Seat Cover, 44" L x 52" W

Cover quickly fits bench seats to protect against nails, fur, spills and dirt. Installs and removes quickly and easily. Adjustable straps with quick-release buckles attach to the headrest or seat top. Foam anchor bar slips between seat back and cushion to secure cover. Machine washable. Fits compact bench seats in cars, SUVs, minivans and pickups 44" L x 52" W. Reinforced stretch foam corners for enhanced fit and easy installation. Protects seats against UV damage. Comfy, wear-resistant micro-suede top. Quilted poly-fill for comfort and insulation. Seat belt slots.

Product Specifications
LENGTH INCHES 44
WIDTH INCHES 52
HEIGHT INCHES --
COLOR Steel/Slate/Ingot
BRAND Classic Accessories
CONSTRUCTION Quilted Poly-Filled Fabric, PVC Free
DESCRIPTION Bench Seat Cover
MANUFACTURERS PART NUMBER 70-013-012201-00
PACKAGE QUANTITY 1
TYPE Click-Close Straps
LIMITED WARRANTY 2 Year
SERIES DogAbout
FABRIC DETAILS UV Protection, Insulated
PRODUCT TYPE Pet
WEATHER PROTECTION (LEVEL) Standard (Good)
SIZE Compact Bench Seat


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid Vertical Outdoor Storage Sheds 56x32x77

Rubbermaid Vertical Outdoor Storage Sheds 56x32x77

From $299.95
select
Qty: Add to Cart
30" 9mm Hook Bungie Cord - Package of 10

30" 9mm Hook Bungie Cord - Package of 10

From $7.30
select
Qty: Add to Cart
41" Black Rubber Tarp Strap - Packs of 10

41" Black Rubber Tarp Strap - Packs of 10

From $20.75
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

From $24.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)