Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,477 Items)
Sub Category
Covers-Vehicles (365)
Remove
DogAbout Quick-Fit Bench Seat Cover, 46" L x 61" W
Remove

      Items
DogAbout Quick-Fit Bench Seat Cover, 46" L x 61" W DogAbout Quick-Fit Bench Seat Cover, 46" L x 61" W


DogAbout Quick-Fit Bench Seat Cover, 46" L x 61" W
Email This Page Printer Friendly Version
DogAbout Quick-Fit Bench Seat Cover, 46" L x 61" W
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB449717
Quantity Discount
QTY Price
1-2 $47.95 ea.
3+ $45.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

DogAbout Quick-Fit Bench Seat Cover, 46" L x 61" W

Cover quickly fits bench seats to protect against nails, fur, spills and dirt. Installs and removes quickly and easily. Adjustable straps with quick-release buckles attach to the headrest or seat top. Foam anchor bar slips between seat back and cushion to secure cover. Machine washable. Fits full-size bench seats in sedans, SUVs, vans and pickups 46" L x 61" W. Reinforced stretch foam corners for enhanced fit and easy installation. Protects seats against UV damage. Comfy, wear-resistant micro-suede top. Quilted poly-fill for comfort and insulation. Seat belt slots.

Product Specifications
LENGTH INCHES 46
WIDTH INCHES 61
HEIGHT INCHES --
COLOR Steel/Slate/Ingot
BRAND Classic Accessories
CONSTRUCTION Quilted Poly-Filled Fabric, PVC Free
DESCRIPTION Bench Seat Cover
MANUFACTURERS PART NUMBER 70-024-042201-00
PACKAGE QUANTITY 1
TYPE Click-Close Straps
LIMITED WARRANTY 2 Year
WEATHER PROTECTION (LEVEL) Standard (Good)
SERIES DogAbout
FABRIC DETAILS UV Protection, Insulated
PRODUCT TYPE Pet
SIZE Full-Size Bench Seat


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
30" 9mm Hook Bungie Cord - Package of 10

30" 9mm Hook Bungie Cord - Package of 10

From $7.30
select
Qty: Add to Cart
6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

From $24.25
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Rubbermaid Vertical Outdoor Storage Sheds 56x32x77

Rubbermaid Vertical Outdoor Storage Sheds 56x32x77

From $299.95
select
Qty: Add to Cart
41" Black Rubber Tarp Strap - Packs of 10

41" Black Rubber Tarp Strap - Packs of 10

From $20.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)