Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Overdrive Polypro 1 Car Cover - Compact, Sedan - 10-011-241001-00

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Classic Accessories Overdrive Polypro 1 Car Cover - Compact, Sedan - 10-011-241001-00

Item #: WBB362960

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Overdrive Polypro 1 Car Cover - Compact, Sedan - 10-011-241001-00

Single layer protection against dirt, scratches, pollution and weather. Polypro 1 car cover fabric is water repellent yet breathes to reduce mold and mildew. Soft fabric won't scratch paint. Perfect for storage and moderate UV weather protection. Features include an antenna reinforcement patch, non-scratch tie-down grommets and rope, and an elasticized bottom hem for a fast, custom fit. Includes a convenient storage bag. Fits sedans up to 175" long.

Product Specifications

    • LENGTH INCHES194
    • WIDTH INCHES71
    • HEIGHT INCHES45
    • COLOR FINISHBiodiesel
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyPRO™ 1 Fabric
    • DESCRIPTIONCar Cover
    • MANUFACTURERS PART NUMBER10-011-241001-00
    • PACKAGE QUANTITY1
    • SUGGESTED USESedans Up To 175"L
    • TYPETie-Down Grommets/Rope, Elastic Bottom Hem
    • LIMITED WARRANTY2 Year
    • SIZECompact
    • SERIESOverDrive PolyPRO 1
    • PRODUCT FAMILYVehicle Covers
    • FABRIC DETAILSBreathable, Moderate UV Weather Protection
    • EXAMPLESChevy Aveo, Ford Focus
    • PRODUCT TYPEAuto
    • WEATHER PROTECTION (LEVEL)Standard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!