Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10' x 20' Heavy Duty 6 oz. Tarp, White - W10x20
See all 83 items in product family

10' x 20' Heavy Duty 6 oz. Tarp, White - W10x20

Item #: WBB335697

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $24.50
Product Information
Customer Review
Product Q&A
Accessories
10' x 20' Heavy Duty 6 oz. Tarp, White - W10x20

This 10 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHWhite
    • BRANDHarpster
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERW10x20
    • PACKAGE QUANTITY1
    • SIZE FEET10 x 20
    • THICKNESS MIL12
    • WEIGHT LBS8.4
    • PRODUCT FAMILYGeneral Purpose Tarps
    • GROMMET SPACING18"
    • FABRIC WEAVE COUNT14 x 14
    • FABRIC WT/SQUARE YARD6 oz.

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

good tarp

Your review: Good tarp. Can't buy this shape locally. I use it for covering my 16' boat for the winter. Good heavy quality. Hoping for many reuses.

Pros: heavy duty

Cons: None

Is this review helpful?

Good quality product

Your review: It is a good quality product and reasonable price.

Pros: We got it to insulate chicken coop but this is huge. We will have enough material left for other projects as well.

Cons: No cons.

Is this review helpful?

So far so good!

Your review: We live in the desert where sun wipes out awnings pretty quickly. This tarp is a replacement for the covering of our parking cover. It's been a month so far and we have had a lot of wind and sun and the grommets are holding well.

Is this review helpful?

heavy duty tarp

Your review: Hi there we are using your product.and it is working great.very good quality. thank you steve

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:68