Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10' x 30' Heavy Duty 6 oz. Tarp, White - W10x30
See all 83 items in product family

10' x 30' Heavy Duty 6 oz. Tarp, White - W10x30

Item #: WBB335698

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
10' x 30' Heavy Duty 6 oz. Tarp, White - W10x30

This 10 ft. x 30 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHWhite
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERW10x30
    • PACKAGE QUANTITY1
    • SIZE FEET10 x 30
    • THICKNESS MIL12
    • WEIGHT LBS11.9
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WEAVE COUNT14 x 14
    • GROMMET SPACING18"
    • FABRIC WT/SQUARE YARD6 oz.

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

30 x 10 Tarp

Your review: Excellent Too much freight cost

Is this review helpful?

Heavy Duty White Tarp

Your review: Very pleased with the weight and quality of this tarp. I like that there are plenty of grommets to secure it from all sides. Now, let's see if the grommets get ripped from the tarp in the first windstorm...that's the true test. Thanks.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!