

 |
Browse Tarps & Covers (2,477 Items) |
|
 |
20' x 24' Heavy Duty Silver Tarp 6 OZ. |
| |
|
 |
|
 |
|
 |
|
|
|
20' x 24' Heavy Duty Silver Tarp 6 OZ.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB335690
|
|
|
| List Price $57.60 Save 6% |
|
Price: $53.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
20 ft. x 24 ft. Woven Poly "SUN BLOCK" Tarp, Waterproof, Mildewproof, Tear Resistant, Acid Resistant, 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet, finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
|
| Product Specifications |
| COLOR FINISH |
Silver |
| CONSTRUCTION |
Woven Polyethylene |
| PACKAGE QUANTITY |
1 |
| SIZE FEET |
20 x 24 |
| THICKNESS MIL |
12 |
| WEIGHT LBS |
20.80 |
| GROMMET SPACING |
18" |
| FABRIC WT/SQUARE YARD |
6 OZ |
| FABRIC WEAVE COUNT |
14 x 14 |
|
|
|
|
|
|