Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20' x 40' Heavy Duty 6 oz. Tarp, Silver - S20x40
See all 83 items in product family

20' x 40' Heavy Duty 6 oz. Tarp, Silver - S20x40

Item #: WBB335705

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
20' x 40' Heavy Duty 6 oz. Tarp, Silver - S20x40

This 20 ft. x 40 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHSilver
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERS20x40
    • PACKAGE QUANTITY1
    • SIZE FEET20 x 40
    • THICKNESS MIL12
    • WEIGHT LBS35.05
    • GROMMET SPACING18"
    • FABRIC WT/SQUARE YARD6 oz.
    • FABRIC WEAVE COUNT14 x 14
    • PRODUCT FAMILYGeneral Purpose Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!