30' x 50' Medium Duty 6 oz. Tarp, Silver - S30x50
See all 98 items in product family

30' x 50' Medium Duty 6 oz. Tarp, Silver - S30x50

Item #: WBB335761

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 186.95
Product Information
Customer Review
Product Q&A
Accessories
30' x 50' Medium Duty 6 oz. Tarp, Silver - S30x50

This 30 ft. x 50 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHSilver
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERS30x50
    • PACKAGE QUANTITY1
    • SIZE FEET30 x 50
    • THICKNESS MIL12
    • WEIGHT LBS68.5
    • FABRIC WEAVE COUNT14 x 14
    • GROMMET SPACING18"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD6 oz.

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Tarp

Your review: This was exactly what we were looking for to cover round bales of stacked hay, really durable. I would recommend this!

Cons: Wish it has straps on it, other than that great tarp for what we used it for

Is this review helpful?

As Described

Your review: Tarp is Heavy Duty as described, and arrived when they said it would.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!