

 |
Browse Tarps & Covers (1,996 Items) |
|
 |
6' x 10' Heavy Duty Silver Tarp 6 OZ. |
| |
|
 |
|
 |
|
 |
|
|
|
6' x 10' Heavy Duty Silver Tarp 6 OZ.
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB335840
|
|
|
| List Price $9.00 Save 24% |
|
Our Price: $6.80
|
|
|
 |
Product Information |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
6 ft. x 10 ft. Woven Poly "SUN BLOCK" Tarp, Waterproof, Mildewproof, Tear Resistant, Acid Resistant, 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet, finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
|
| Product Specifications |
| COLOR FINISH |
Silver |
| CONSTRUCTION |
Woven Polyethylene |
| PACKAGE QUANTITY |
1 |
| SIZE FEET |
6 x 10 |
| THICKNESS MIL |
12 |
| WEIGHT LBS |
2.70 |
| FABRIC WT/SQUARE YARD |
6 OZ |
| FABRIC WEAVE COUNT |
14 x 14 |
| GROMMET SPACING |
18" |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: May 07, 2012 |
| Reviewed by: Wayneo (Seffner, Florida) |
|
| Heavy Duty tarps |
| Bought a tarp for the roof of my canopy local and it is paper thin. Bought 4 tarps of same color and rating but 3 times better. Global is selling the good stuff. These are at least twice as thick and twice as many grommets. When the cheapo roof one falls apart which is probably not that far away i will get the replacement from Global. Both are made in China by the way :-{ |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|