Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7' x 10' Heavy Duty 6 oz. Tarp, Silver - ST7x10
See all 83 items in product family

7' x 10' Heavy Duty 6 oz. Tarp, Silver - ST7x10

Item #: WBB335894

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.50 Save up to 16%
Price: $ 8.80
Product Information
Customer Review
Product Q&A
Accessories
7' x 10' Heavy Duty 6 oz. Tarp, Silver - ST7x10

This 7 ft. x 10 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHSilver
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERST7x10
    • PACKAGE QUANTITY1
    • SIZE FEET7 x 10
    • THICKNESS MIL12
    • WEIGHT LBS2.9
    • GROMMET SPACING18"
    • FABRIC WT/SQUARE YARD6 oz.
    • FABRIC WEAVE COUNT14 x 14
    • PRODUCT FAMILYGeneral Purpose Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!