Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,477 Items)
Sub Category
Covers-Spill Containment (17)
Remove
Enpac Chemical Resistant Bag for Berm 4810-BK-SU/SF (10'W x 10'L)
Remove

      Items
Enpac Chemical Resistant Bag for Berm 4810-BK-SU/SF (10'W x 10'L) Enpac Chemical Resistant Bag for Berm 4810-BK-SU/SF (10'W x 10'L)


Enpac Chemical Resistant Bag for Berm 4810-BK-SU/SF (10'W x 10'L)
Email This Page Printer Friendly Version
Enpac Chemical Resistant Bag for Berm 4810-BK-SU/SF (10'W x 10'L)
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB693299
List Price $413.00    Save 39%
Price: $253.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Enpac Chemical Resistant Bag for Berm 4810-BK-SU/SF (10'W x 10'L)

Heavy duty chemically resistant bag for ease in maneuverability and storage. Used for Enpac Stinger Snap-Up Berms or Stinger Snap-Foam Berms. Limited warranty of 1 year.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 60
HEIGHT INCHES 3/16
COLOR FINISH Black
BRAND ENPAC
CONSTRUCTION Polyurethane Fabric
PACKAGE QUANTITY 1
SUGGESTED USE Enpac Part# 4810-BK-SU/SF
THICKNESS MIL 30
TYPE Enpac Berm Cover
LIMITED WARRANTY 1 Year
WEIGHT LBS 15
FABRIC WEAVE COUNT 12 x 12
FABRIC WT/SQUARE YARD 28 OZ
ASSEMBLY Assembled


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Flammable Liquid Cabinet with Manual Close Double Door 30 Gallon

Flammable Liquid Cabinet with Manual Close Double Door 30 Gallon

From $415.00
select
Qty: Add to Cart
Cylinder Storage Manual Single Door Horizontal Cabinet

Cylinder Storage Manual Single Door Horizontal Cabinet

From $325.95
select
Qty: Add to Cart
18" 9mm Hook Bungie Cord - Package of 10

18" 9mm Hook Bungie Cord - Package of 10

From $5.90
select
Qty: Add to Cart
40' x 60' Heavy Duty Silver Tarp 6 OZ.

40' x 60' Heavy Duty Silver Tarp 6 OZ.

From $269.95
select
Qty: Add to Cart
Brown Tarp Repair Tape - 2" x 35'

Brown Tarp Repair Tape - 2" x 35'

From $3.88
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)