Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Enpac Chemical Resistant Bag for Berm 4885-BK-SU/SF, 14'W x 85'L - 4885-BAG

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Enpac Chemical Resistant Bag for Berm 4885-BK-SU/SF, 14'W x 85'L - 4885-BAG

Item #: WBB693309

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.00 Save up to 41%
Price: $369.95
Product Information
Customer Review
Product Q&A
Accessories
Enpac Chemical Resistant Bag for Berm 4885-BK-SU/SF, 14'W x 85'L - 4885-BAG

Heavy duty chemically resistant bag for ease in maneuverability and storage. Used for Enpac Stinger Snap-Up Berms or Stinger Snap-Foam Berms. Limited warranty of 1 year.

Product Specifications

    • LENGTH INCHES80
    • WIDTH INCHES80
    • HEIGHT INCHES3/16
    • COLOR FINISHBlack
    • BRANDENPAC
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBER4885-BAG
    • PACKAGE QUANTITY1
    • SUGGESTED USEEnpac Part# 4885-BK-SU/SF
    • THICKNESS MIL30
    • TYPEEnpac Berm Cover
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS31
    • FABRIC WT/SQUARE YARD28 oz.
    • ASSEMBLYAssembled
    • PRODUCT FAMILYSpill Containment Covers
    • FABRIC WEAVE COUNT12 x 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:27