Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' X 15' Heavy Duty 7 oz. Tarp Black/Silver - TTS-12000-1215
See all 20 items in product family

12' X 15' Heavy Duty 7 oz. Tarp Black/Silver - TTS-12000-1215

Item #: WBB430692

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $41.95
Product Information
Customer Review
Product Q&A
Accessories
12' X 15' Heavy Duty 7 oz. Tarp Black/Silver - TTS-12000-1215

7 oz 12 mil thick reinforced poly tarp with highly ultra-violent resistant treated reinforcing yarns. Superior protection against the elements. All heat sealed seams provides for a total waterproof tarp, with reinforced hems and brass grommets approx 24" apart. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHSilver/Black
    • BRANDMauritzon
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERTTS-12000-1215
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 15
    • THICKNESS MIL12
    • WEIGHT LBS9.18
    • COUNTRY OF ORIGINUnited States
    • GROMMET SPACING24"
    • FABRIC WT/SQUARE YARD7 oz.
    • PRODUCT FAMILYGeneral Purpose Tarps

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tarp

Your review: It works good for what I needed. It fitted perfectly, so, no problems.

Pros: Right size, heavy duty

Cons: need it in white to reflect the sun more.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:60