Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' X 24' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-1224
See all 34 items in product family

12' X 24' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-1224

Item #: WBB430635

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $192.95
Product Information
Customer Review
Product Q&A
Accessories
12' X 24' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-1224

Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHOlive Drab
    • BRANDMauritzon
    • CONSTRUCTIONCotton Duck Material
    • MANUFACTURERS PART NUMBERCTW-15-01-1224
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 24
    • THICKNESS MIL30
    • WEIGHT LBS42
    • PRODUCT FAMILYGeneral Purpose Tarps
    • GROMMET SPACING24"
    • FABRIC WT/SQUARE YARD15 oz.
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:21