Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' X 15' Forest Green 18 Oz Vinyl Coated Poly Tarp
See all 158 items in product family

12' X 15' Forest Green 18 Oz Vinyl Coated Poly Tarp

Item #: WBB461709

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $119.95
Product Information
Product Q&A
Accessories
12' X 15' Forest Green 18 Oz Vinyl CoatedPoly Tarp

Strong 18 oz vinyl tarps. High tear strength is excellent for truck, construction, idustrial, and agriculture covers. Resists oil, acid, grease, and mildew.Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHForest Green
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Polyester
    • MANUFACTURERS PART NUMBERVTC-18-13-1215
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 15
    • THICKNESS MIL20
    • WEIGHT LBS25.00
    • FABRIC WEAVE COUNT18 x 17
    • FABRIC WT/SQUARE YARD18 OZ
    • GROMMET SPACING24"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.