Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,435 Items)
Sub Category
Tarps-Heavy Duty (599)
Remove
12' X 15' Light Blue 18 Oz Vinyl Coated Poly Tarp
Remove

      Items
12' X 15' Light Blue 18 Oz Vinyl Coated Poly Tarp 12' X 15' Light Blue 18 Oz Vinyl Coated Poly Tarp


12' X 15' Light Blue 18 Oz Vinyl Coated Poly Tarp
12' X 15' Light Blue 18 Oz Vinyl Coated Poly Tarp
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB461664
Price: $111.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12' X 15' Light Blue 18 Oz Vinyl Coated Poly Tarp

Strong 18 oz vinyl tarps. High tear strength is excellent for truck, construction, idustrial, and agriculture covers. Resists oil, acid, grease, and mildew.Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
COLOR FINISH Light Blue
BRAND Mauritzon
CONSTRUCTION Vinyl Polyester
MANUFACTURERS PART NUMBER VTC-18-08-1215
PACKAGE QUANTITY 1
SIZE FEET 12 x 15
THICKNESS MIL 20 mil
WEIGHT LBS 25.00
GROMMET SPACING 24"
FABRIC WT/SQUARE YARD 18 OZ
FABRIC WEAVE COUNT 18 x 17


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
30" 9mm Hook Bungie Cord - Package of 10

30" 9mm Hook Bungie Cord - Package of 10

From $7.30
select
Qty: Add to Cart
8' X 12' Black Mesh Tarp W/Reinforced Hems

8' X 12' Black Mesh Tarp W/Reinforced Hems

From $43.95
select
Qty: Add to Cart
4' X 12' Canvas Dropcloth

4' X 12' Canvas Dropcloth

From $10.75
select
Qty: Add to Cart
6' X 6' Heavy Duty Black/Silver Tarp

6' X 6' Heavy Duty Black/Silver Tarp

From $7.30
select
Qty: Add to Cart
5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

From $15.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)