Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,417 Items)
Sub Category
Tarps-Heavy Duty (599)
Remove
12' X 15' Tan 18 Oz Vinyl Coated Poly Tarp
Remove

      Items
12' X 15' Tan 18 Oz Vinyl Coated Poly Tarp 12' X 15' Tan 18 Oz Vinyl Coated Poly Tarp


12' X 15' Tan 18 Oz Vinyl Coated Poly Tarp
12' X 15' Tan 18 Oz Vinyl Coated Poly Tarp
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB461687
Price: $111.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12' X 15' Tan 18 Oz Vinyl Coated Poly Tarp

Strong 18 oz vinyl tarps. High tear strength is excellent for truck, construction, idustrial, and agriculture covers. Resists oil, acid, grease, and mildew.Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
COLOR FINISH Tan
BRAND Mauritzon
CONSTRUCTION Vinyl Polyester
MANUFACTURERS PART NUMBER VTC-18-10-1215
PACKAGE QUANTITY 1
SIZE FEET 12 x 15
THICKNESS MIL 20 mil
WEIGHT LBS 25.00
GROMMET SPACING 24"
FABRIC WEAVE COUNT 18 x 17
FABRIC WT/SQUARE YARD 18 OZ


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
8' X 12' Black Mesh Tarp W/Reinforced Hems

8' X 12' Black Mesh Tarp W/Reinforced Hems

From $43.95
select
Qty: Add to Cart
5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

From $15.00
select
Qty: Add to Cart
4' X 12' Canvas Dropcloth

4' X 12' Canvas Dropcloth

From $10.75
select
Qty: Add to Cart
6' X 6' Heavy Duty Black/Silver Tarp

6' X 6' Heavy Duty Black/Silver Tarp

From $7.30
select
Qty: Add to Cart
30" 9mm Hook Bungie Cord - Package of 10

30" 9mm Hook Bungie Cord - Package of 10

From $7.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)