Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14' X 20' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-1420
See all 23 items in product family

14' X 20' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-1420

Item #: WBB430651

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
14' X 20' Super Heavy Duty 15 oz. Water Resistant Canvas Tarp Olive Drab - CTW-15-01-1420

Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHOlive Drab
    • BRANDMauritzon
    • CONSTRUCTIONCotton Duck Material
    • MANUFACTURERS PART NUMBERCTW-15-01-1420
    • PACKAGE QUANTITY1
    • SIZE FEET14 x 20
    • THICKNESS MIL30
    • WEIGHT LBS40.83
    • GROMMET SPACING24"
    • COUNTRY OF ORIGINUnited States
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD15 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!