Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tarps & Covers


(2,417 Items)
Sub Category
Tarps-Heavy Duty (599)
Remove
3' X 4' Sf 14.90 Oz Water Resist Canvas Tarp Olive Drab
Remove

      Items
3' X 4' Sf 14.90 Oz Water Resist Canvas Tarp Olive Drab 3' X 4' Sf 14.90 Oz Water Resist Canvas Tarp Olive Drab


3' X 4' Sf 14.90 Oz Water Resist Canvas Tarp Olive Drab
3' X 4' Sf 14.90 Oz Water Resist Canvas Tarp Olive Drab
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB430497
List Price $6.99    Save 4%
Price: $6.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

3' X 4' Sf 14.90 Oz Water Resist Canvas Tarp Olive Drab

Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications
COLOR FINISH Olive Drab
BRAND Mauritzon
CONSTRUCTION Cotton Duck Material
PACKAGE QUANTITY 1
SIZE FEET 3 X 4
THICKNESS MIL 30
WEIGHT LBS 1.75
COUNTRY OF ORIGIN United States
FABRIC WT/SQUARE YARD 15 OZ
GROMMET SPACING 24"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
5' X 5' Sf 9.93 Oz Flame Resist Canvas Tarp Olive Drab

5' X 5' Sf 9.93 Oz Flame Resist Canvas Tarp Olive Drab

From $13.00
select
Qty: Add to Cart
2' X 2' Translucent Flame Retardant Drain

2' X 2' Translucent Flame Retardant Drain

From $24.50
select
Qty: Add to Cart
5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

5' X 7' Sf 9.93 Oz Water Resist Canvas Tarp Green

From $15.00
select
Qty: Add to Cart
6' X 6' Heavy Duty Black/Silver Tarp

6' X 6' Heavy Duty Black/Silver Tarp

From $7.30
select
Qty: Add to Cart
8' X 12' Black Mesh Tarp W/Reinforced Hems

8' X 12' Black Mesh Tarp W/Reinforced Hems

From $43.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)