Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xtarps, MN-TM-B1214, Tennis Court Wind Screen, 12'W x 14'L, Black

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Xtarps, MN-TM-B1214, Tennis Court Wind Screen, 12'W x 14'L, Black

Item #: WBM1748803

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.98 Save up to 19%
Price: $ 78.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Xtarps, MN-TM-B1214, Tennis Court Wind Screen, 12'W x 14'L, Black

Xtarps tennis court wind windscreen is made from high quality, durable polyester knitted mesh screen. It provides a simple solution to eliminate the wind impact on the game. Our windscreen mesh are commercial grade. It will last through harsh weather conditions.

Product Features

  • Side switch cycles through three brightness levels and activates strobe
  • A micro-USB port allows rechargeable batteries to be charged while inside the light
  • A charging status indicator on the power supply notifies you when light is fully charged
  • A power status LED indicator on the side of the flashlight glows red when batteries are low
  • Waterproof up to 2 meters

Product Specifications

    • LENGTH INCHES168
    • HEIGHT INCHES144
    • COLOR FINISHBlack
    • BRANDXtarps™
    • CONSTRUCTIONPolyester
    • DESCRIPTIONTennis Court Wind Screen
    • MANUFACTURERS PART NUMBERMN-TM-B1214
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 14
    • PRODUCT FAMILYWind Screen
    • FABRIC WT/SQUARE YARD7 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!