Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Dimmers (93)
Remove
Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond
Remove

      Items
Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond


Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond
Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond
see additional photos
Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB761201
Price: $16.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Ariadni® 1 Pole, 120V, 150W or 600W, Light Almond

Ariadni C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halogen bulbs. These Lutron® dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1" deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Product Specifications
BRAND Lutron®
COLOR FINISH Light Almond
MANUFACTURERS PART NUMBER AYCL-153P-LA
VOLTAGE 120
WATTS 150 (CFL/LED), 600 (INCAND/HAL)
BULB TYPE Incandescent/Halogen & CFL/LED
DIMMABLE Y
SERIES Ariadni®
WEIGHT LBS. 0.21
DESCRIPTION C•L Dimmer™, 1 Pole


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dimmer And Pico Package, White

Dimmer And Pico Package, White

From $81.95
More Info
Add to Cart
Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

From $55.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)