Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Dimmers (93)
Remove
Ariadni® Fan Control Dimmer, Quiet 3-Speed, Single Pole / 3-Way, 120V, 1.5Amp, Light Almond
Remove

      Items
Ariadni® Fan Control Dimmer, Quiet 3-Speed, Single Pole / 3-Way, 120V, 1.5Amp, Light Almond Ariadni® Fan Control Dimmer, Quiet 3-Speed, Single Pole / 3-Way, 120V, 1.5Amp, Light Almond


Ariadni® Fan Control Dimmer, Quiet 3-Speed, Single Pole / 3-Way, 120V, 1.5Amp, Light Almond
Ariadni® Fan Control Dimmer, Quiet 3-Speed, Single Pole / 3-Way, 120V, 1.5Amp, Light Almond
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 4 left, order soon
Stock No: WBB761219
Price: $18.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ariadni® Preset Dual Fan/Light Dimmer, 1 Pole, 120V, 300W, 3-Speed Toggle Fan, Light Almond

These Lutron® dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1" deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Product Specifications
AMPS 1.5
BRAND Lutron®
COLOR FINISH Light Almond
MANUFACTURERS PART NUMBER AYFSQ-F-LA
VOLTAGE 120
DIMMABLE N
SERIES Ariadni®
WEIGHT LBS. 0.25
DESCRIPTION Fan Control , 1 Pole/3-Way, 3-Speed
FINISH --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dimmer And Pico Package, White

Dimmer And Pico Package, White

From $81.95
More Info
Add to Cart
Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

From $55.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)