Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell AT175A1008 Foot Mounted 120/208/240 Vac Transformer W/ 9" Lead Wires Metal End Bells
See all 32 items in product family

Honeywell AT175A1008 Foot Mounted 120/208/240 Vac Transformer W/ 9" Lead Wires Metal End Bells

Item #: WBB393754

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
120 / 208 / 240V-24V 75VA Transformer With Universal Mounting (Plate / Foot / Knock)

Product Specifications

    • MOUNT TYPEFoot Mounted, Plate Mounted On 2X4 Or 4X4 Outlet Box , Clamp Mounted Using Outle
    • VOLTAGE120/208/240
    • MANUFACTURERS PART NUMBERAT175A1008
    • APPROVALNEMA type E
    • SECONDARY RATING27.5
    • PRIMARY CONNECTION9" Leadwires
    • HERTZ60
    • SECONDARY CONNECTION(2) Screw Terminals
    • BRANDHoneywell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!