Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell AT150B1237 Foot Mounted 120/208/240 Vac Transformer W/ 9" Lead Wires Plastic End Caps

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Honeywell AT150B1237 Foot Mounted 120/208/240 Vac Transformer W/ 9" Lead Wires Plastic End Caps

Item #: WBB393750

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.50
Product Information
Customer Review
Product Q&A
Honeywell Foot Mounted 120/208/240 Vac Transformer W/ 9" Lead Wires Plastic End Caps

Foot mounted 120/208/240 Vac Transformer with 9" lead wires and plastic end caps.

Product Specifications

    • MOUNT TYPEFoot-Mounted
    • VOLTAGE24 at 50 VA
    • MANUFACTURERS PART NUMBERAT150B1237
    • SECONDARY RATING27.5
    • PRIMARY CONNECTION9" Leadwires With 1/4" Male Quick-Connects
    • HERTZ60
    • SECONDARY CONNECTION9" Leadwires With 1/4" Male Quick-Connects With Plastic (2) End Covers
    • BRANDHoneywell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!