Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell AT72D1188 Plate Mounted 120 Vac Transformer W/O Protrusion

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Honeywell AT72D1188 Plate Mounted 120 Vac Transformer W/O Protrusion

Item #: WBB393763

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Honeywell Plate Mounted 120 Vac Transformer W/O Protrusion

Plate mounted 120 Vac Transformer with 9" leadwires.

Product Specifications

    • MOUNT TYPE4x4 Plate Mounted Without Protruding Into Junction Box
    • VOLTAGE120
    • MANUFACTURERS PART NUMBERAT72D1188
    • APPROVALNEMA type D
    • SECONDARY RATING26.5
    • PRIMARY CONNECTION9" Leadwires
    • HERTZ60
    • SECONDARY CONNECTION9" Leadwires
    • BRANDHoneywell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!